Shop All Dust Collectors
Makita
Vacuum Attachment, SDS-Plus Hollow Dust
Mfr # E-07185
Zoro # G203927262
Not eligible for select promotions
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dust Extraction
- Kit Contents (1) SDS-Plus Hollow Dust Extraction Drill Bits, (1) Vacuum Attachment
- Compatible Tool Type Dust Extraction Drill Bits
- Number of Pieces 2
- Product Type Vacuum Attachment; Vacuum Attachment and SDS-Plus Hollow Dust Extraction Drill Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-07185
- Zoro # G203927262
- UPC # 088381571432
- Country of Origin Multiple
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Attachment |
Application | Dust Extraction |
Kit Contents | (1) SDS-Plus Hollow Dust Extraction Drill Bits, (1) Vacuum Attachment |
Compatible Tool Type | Dust Extraction Drill Bits |
Number of Pieces | 2 |
Product Type | Vacuum Attachment; Vacuum Attachment and SDS-Plus Hollow Dust Extraction Drill Bits |
Dust Compartment Type | Separate Vacuum |
Compatible Chuck Style | SDS-Plus |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | Makita Rotary Hammers and Dust Extractors |
Accessory Type | Vacuum Attachment; Vacuum Attachment and SDS-Plus Hollow Dust Extraction Drill Bits |
Description
Vacuum Attachment, Dust Compartment Type Separate Vacuum, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Extraction, Product Type Vacuum Attachment; Vacuum Attachment and SDS-Plus Hollow Dust Extraction Drill Bits, Compatible with Manufacturer Part Number Makita Rotary Hammers and Dust Extractors, Compatible with Grainger Part Number Makita Rotary Hammers and Dust Extractors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (203706066R5)
- RIDGID Foot Switch Assembly (37967)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- HUSQVARNA Dust Extractor, Electric, 3.2 Motor HP (S36120V)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- Makita Dust Collectors & Accessories