Shop All Upright Vacuums
Makita
Upright Vacuum, 67cfm, HEPA, 1 1/4gal.
Mfr # XCV19PG
Zoro # G201109196
product price: $1,239.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Capacity 1 1/4 gal
- Width 12 1/2 in
- Length 12 7/8 in
- Height 45 1/8 in
- Cleaning Path Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV19PG
- Zoro # G201109196
- UPC # 088381735681
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 12 1/2 in |
Length | 12 7/8 in |
Height | 45 1/8 in |
Cleaning Path Width | 12 in |
Head Height Adjustment | 4-Position |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Fleece Filter Dust Bag, Vacuum Capacity 1 1/4 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Cleaning Path Width 12 in, Vacuum Air Flow 67 cfm, Static Pressure 48 in, Sound Level 67 dB, Weight 19.8 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 6 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- SCOTT Scott Toilet Paper 12Ct (07805)
- CARLISLE FOODSERVICE Fine Sweep Flaggd Plstc Bristle, 24in, PK4 (367382TC14)
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZBX4)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA Cordless Upright Vacuum, Disposable Bag (GLC02Z)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (XL2100RHS)
- Makita Upright Vacuums