Shop All Trimmer Accessories
Makita
Twisted Trimmer Line, 0.080", Green, 175
Mfr # T-03866
Zoro # G103528804
product price: $15.99
/ea
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # T-03866
- Zoro # G103528804
- UPC # 088381565721
- Country of Origin United States
- Category Trimmer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Twisted Trimmer Line,0.080",Green,175 |
Description
Twisted Trimmer Line,0.080 In.,Green,175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Foundatn Soil Improvr 5M (22900)
- 303 PRODUCTS 303 30306 Marine and Recreation Aerospace Protectant - 32 oz. (30306)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- STENS Transmission Filter 120-818 For Scag 48758 (120-818)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAKITA Hedge Trimmer Blade Cover, HU06Z (458342-0)
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- SOUTHLAND Trimmer String, 18.5" x 0.155" (A203432P)
- Makita Trimmers