Shop All Power Saw Accessories
This Product is Discontinued
Makita
Tungsten Carbide Saw Blade, 14" x 1, 80T (Discontinued)
Mfr # 792297-7A
Zoro # G4005639
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
- Number of Teeth 80
- Basic Material Steel
- Blade Dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 792297-7A
- Zoro # G4005639
- UPC # 088381900256
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Blade Dia. | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Carbide Saw Blade,14" x 1,80T |
For Use With | Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls |
Number of Teeth | 80 |
Basic Material | Steel |
Type | Circular Saw Blade |
Arbor Hole | 1" |
Tip Material | Carbide |
Blade Type | Miter |
System of Measurement | Inch |
Material | Steel |
Accessory Type | Tungsten Carbide Saw Blade,14" x 1,80T |
Description
Tungsten Carbide Saw Blade,14 In. x 1,80T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.