Shop All Line Trimmers & Brush Cutters
Makita
Trimmer Kit, 4 Ah, 18 V Battery, LithiumIon Battery, 3Speed
Mfr # XRU23SM1/XRU12SM1
Zoro # G107678956
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XRU23SM1/XRU12SM1
- Zoro # G107678956
- UPC # 88381730358
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Landscapers are demanding more cordless alternatives to gaspowered outdoor power equipment Makita is meeting demand with an expanding lineup of cordless OPE, including the 18 V LXT LithiumIon brushless string trimmer model XRU11M1 With zero emissions, lower noise and considerably less maintenance, the 18 V X2 cordless string trimmer is a welcome solution for landscapers It features an efficient Makita BL brushless motor for longer runtime, increased power and speed and longer tool life The kit includes an efficient rapid optimum charger and an 18 V LXT 4 Ah battery which reaches a full charge in only 40 mins the fastest chargetime in the category for less downtime and increased productivity The efficient brushless motor delivers up to 6,000 rpm for faster cutting The XRU11Z is equipped with automatic torque drive technology, which automatically shifts from 4,000 to 6,000 rpm depending on the density of the application There are three speed options 4,0005,0006,000 rpm, allowing users to match the speed to the application On the high setting, users will get up to 30 mins under load while using an 18 V LXT 4 Ah battery Additional features include a full 1134 in cutting swath, an easyloading bumpandfeed trimmer head and reverse rotation that allows users to quickly clear the head of entangled grass and weeds The XRU11Z accepts industry standard M8x125 LH spindles The XRU11M1 features Makita extreme protection technology XPT XPT is a protective seal inside the tool and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components For improved tool performance and extended battery life, Makita created Star Protection Computer Controls Star Protection is communication technology that allows the Star Protectionequipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, overdischarging and overheating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- JOBES FRUIT & CITRUS FOOD 4# (09226)
- STENS New Carburetor Kit 615-515 For Zama C1Q-S161, C1Q-S161A Rb-172 (615-515)
- AIC REPLACEMENT PARTS 4 Fits CAT Keys Excavator Fits Caterpillar Heavy Equipment Ignition Loader Doz (ELI80-0510_x4)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT (XRU23SM1)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- GREENGRASS Lawn 20V Hedge Trimmer Baretool (GR666855)
- Makita Line Trimmers & Brush Cutters