Shop All Abrasive Parts
Makita
Trimmer Guide
Mfr # 123022-4
Zoro # G3997476
Not eligible for select promotions
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number 3612/C, RP1800, RP2301
- Number of Pieces 1
- Product Type Trimmer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 123022-4
- Zoro # G3997476
- Country of Origin Japan
- Category Abrasive Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Trimmer Guide |
Compatible Manufacturer Model Number | 3612/C, RP1800, RP2301 |
Number of Pieces | 1 |
Product Type | Trimmer Guide |
Description
Trimmer Guide, Compatible Manufacturer Model Number 3612/C, RP1800, RP2301, Number of Pieces 1, Product Type Trimmer Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- ECONOLINE Manual Turntable, 20 In, 2000 Lb Capacity (101721-66)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- MAKITA 14" 32cc Chain Saw (EA3200SRBB)
- MAKITA Flexible Hose (191496-7)
- MAKITA Metal Hook, For BML184 (GM00001027)
- MAKITA Blade Guard Assembly (122820-3)
- MAKITA Dust Bag, LC05 (166084-9)
- MAKITA Dust Collector Hood (193036-7)
- MAKITA Dust Bag, 9903 (122591-2)
- MAKITA Guide Rail Connector Kit (P-45777)
- Makita Abrasive Parts