Shop All Screwdriver Bits
This Product is Discontinued
Makita
Torx Insert Bit, T10 (Discontinued)
Mfr # 784220-A
Zoro # G3993687
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torx(R)
- Impact Rated No
- Point Size T10
- For Use With A Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 784220-A
- Zoro # G3993687
- UPC # 088381907088
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
For Use With | A Bit Holder |
Item | Torx Insert Bit,T10 |
SAE or Metric | SAE |
Description
Torx Insert Bit,T10, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.