Shop All Jig Saws
Makita
Top Handle Jig Saw with "Tool-less" Blade Change
Mfr # 4350FCT
Zoro # G4304246
product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Amps 6.3
- Blade Type T-Shank
- Handle Design Top
- Cutting Action 3-Position Orbital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 8 ft |
Tool Length | 9 1/4 in |
Stroke Length | 1 in |
Description
Jig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 2800, Current 6.3 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8 ft, Tool Length 9 1/4 in, Tool Weight 5.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Flat Chisel (48-62-6014)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw Kit (2.0Ah) (VJ06R1J)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- MAKITA BARREL GRIP JIGSAW W/LED LIGHTS (MP4351FCT)
- MAKITA Top Handle Jig Saw (4329K)
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) (XVJ03)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- Makita Power Saws