Shop All Tool Belts & Pouches
Makita
Tool Pouch, Tool Holder, Black, Polyester, 1 Pockets
Mfr # 168467-9
Zoro # G3546061
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features High Quality Materials for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 168467-9
- Zoro # G3546061
- UPC # 088381350327
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 5 1/2 in |
Height | 2 in |
Depth | 5 1/2 in |
Overall Height | 2 in |
Overall Width | 5 1/2 in |
Overall Depth | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Holder |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | High Quality Materials for Long Life |
Type | Holster |
Number of Pockets | 1 |
For Use With | 12V and 18V Drills, Impact Drivers |
Compatible with Product Type | Tool Belts |
Description
Tool Holder, Color Black, Compatible with Product Type Tool Belts, Features High Quality Materials for Long Life, Material Polyester, Number of Pockets 1, Overall Depth 5 1/2 in, Overall Height 2 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 7.05mm, HSS-E (8597705)
- PENTEL Mechanical Drafting Pencil, Assorted, PK3 (P207MBP3M)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 5/8" (KTI-22320)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500107)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- KLEIN TOOLS Tool Pouch, Electrician Tool Pouch, 8 Pocket, Cordura(R) Nylon, 8 Pockets (5718)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- Makita Tool Belts & Pouches