Shop All Replacement Parts
Makita
Tool-less Wheel Guard 9
Mfr # 141A57-9
Zoro # G303456976
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application For All Grinding Applications
- For Use With Makita 9 in Angle Grinder
- Features Tool-Less Adjustment
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 141A57-9
- Zoro # G303456976
- Country of Origin China
- Category Replacement Parts
Dimensions
For Maximum Wheel Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | For All Grinding Applications |
For Use With | Makita 9 in Angle Grinder |
Features | Tool-Less Adjustment |
Item | Wheel Guard |
Material | Steel |
Compatible with Manufacturer Part Number | GAG10 |
Number of Pieces | 1 |
Description
Wheel Guard, For Maximum Wheel Diameter 9 in, For Use With Makita 9 in Angle Grinder, Compatible with Manufacturer Part Number GAG10, Application For All Grinding Applications, Features Tool-Less Adjustment, Material Steel, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- WRIGHT TOOL Tool Retainer Ring Socket, 3/4 in Drive, 1 Pieces, For Use With Impact Socket (6581)
- NANUK CASES Laptop Insert Kit w/ Strap for 923 Case (923-LAPTOP KIT)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-5' 4-1/2)
- MAKITA Insulating Cover (421904-7)
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- MAKITA Tool-Less Wheel Guard, 5 (140N43-5)
- MAKITA Wheel Guard 4-1/2", GA4570 (127746-4)
- HUSQVARNA V1000 VAC FILTER (510338401)
- Makita Power Tool Parts