Shop All Stereo & Optical Audio Cables
Makita
Tool-less Dust Extraction Cutting/Tuc 5
Mfr # 191G06-2
Zoro # G403457019
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Precision Cut
- Product Type Dust Extraction Cutting; Tuck Point Guard
- Kit Contents (1) 5 in Toolless Dust Extracting Tuck Point Guard
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191G06-2
- Zoro # G403457019
- UPC # 088381566001
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool-Less Dust Extraction |
Application | Precision Cut |
Product Type | Dust Extraction Cutting; Tuck Point Guard |
Kit Contents | (1) 5 in Toolless Dust Extracting Tuck Point Guard |
Number of Pieces | 1 |
Compatible Tool Type | Angle Grinder |
Hose Connector Type | Hose Holder |
Compatible with Manufacturer Part Number | GA5052, GAG01M1, GAG03M1, GAG04M1, GAG06M1 |
Extractor Mounting Location | On-Tool |
Dust Compartment Type | Separate Vacuum |
Compatible Grainger Part Number | 373VM4, 373VM6, 373VM8, 373VN0 |
Accessory Type | Dust Extraction Cutting; Tuck Point Guard |
Description
Tool-Less Dust Extraction, Dust Compartment Type Separate Vacuum, Extractor Mounting Location On-Tool, Application Precision Cut, Product Type Dust Extraction Cutting; Tuck Point Guard, Compatible with Manufacturer Part Number GA5052, GAG01M1, GAG03M1, GAG04M1, GAG06M1, Compatible with Grainger Part Number 373VM4, 373VM6, 373VM8, 373VN0, Kit Contents (1) 5 in Toolless Dust Extracting Tuck Point Guard, Number of Pieces 1, Compatible Tool Type Angle Grinder, Hose Connector Type Hose Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- FIVEGEARS BEARCAT SCANNER WITH BEAR (FI114513)
- ILC Replacement for Cardiac Science 9146-abe Battery (9146-ABE BATTERY CARDIAC SCIENCE)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1228A.21.01)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- Makita Stereo & Optical Audio Cables