Shop All Dust Collectors
Makita
Tool-less Dust Extraction 4-1/2"- 5
Mfr # 191F81-2
Zoro # G703528709
Not eligible for select promotions
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Finishing, Concrete Material Removal and Paint, Surface Coating Removal
- Number of Pieces 1
- Compatible Hose Diameters 1 1/2 in
- Compatible Tool Type Angle Grinder
- Kit Contents (1) 14-1/2 in to 5 in Tool-less Dust Extracting Surface Grinding Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 191F81-2
- Zoro # G703528709
- UPC # 088381565479
- Country of Origin China
- Category Dust Collectors
Dimensions
Compatible Hose Diameters | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool-Less Dust Extraction |
Application | Concrete Finishing, Concrete Material Removal and Paint, Surface Coating Removal |
Number of Pieces | 1 |
Compatible Tool Type | Angle Grinder |
Kit Contents | (1) 14-1/2 in to 5 in Tool-less Dust Extracting Surface Grinding Shroud |
Product Type | Dust Extraction Surface Grinding Shroud |
Compatible with Manufacturer Part Number | GA5052, GAG01M1, GAG03M1, GAG04M1, GAG06M1 |
Extractor Mounting Location | On-Tool |
Dust Compartment Type | Separate Vacuum |
Compatible Grainger Part Number | 373VM4, 373VM6, 373VM8, 373VN0 |
Accessory Type | Dust Extraction Surface Grinding Shroud |
Description
Tool-Less Dust Extraction, Dust Compartment Type Separate Vacuum, Extractor Mounting Location On-Tool, Application Concrete Finishing, Concrete Material Removal and Paint, Surface Coating Removal, Compatible Hose Diameters 1 1/2 in, Product Type Dust Extraction Surface Grinding Shroud, Compatible with Manufacturer Part Number GA5052, GAG01M1, GAG03M1, GAG04M1, GAG06M1, Compatible with Grainger Part Number 373VM4, 373VM6, 373VM8, 373VN0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3267)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4587)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- DYNABRADE Dust Collection, System, 56303 (56303)
- AMERICAN HAWK INDUSTRIAL Sandblast Single Stage Dust Collector 100CFM Exhaust (C3976)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- BAILEIGH INDUSTRIAL Dust Collectors, 1,450 CFM Max Flow, 3 hp, 1 Phase (MDC-1800-1.0)
- Makita Dust Collectors