Shop All Lab Equipment Parts
Makita
Tool Hook, XSC04
Mfr # 199296-9
Zoro # G7387984
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Makita
- Type External
- For Use With Mfr. No. XSC04
- Features Installs Quickly and Easily, Swivels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 199296-9
- Zoro # G7387984
- UPC # 088381533911
- Country of Origin China
- Category Lab Equipment Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Hook |
Fits Brand | Makita |
Type | External |
For Use With | Mfr. No. XSC04 |
Features | Installs Quickly and Easily, Swivels |
For Use With Mfr. Model Number | XSC04T, XSC04Z |
Description
Tool Hook, For Use With Mfr. Model Number XSC04T, XSC04Z, Fits Brand Makita, Type External, For Use With Mfr. No. XSC04
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- OAKTON PH Sensor Cartridge (35660-92)
- MAKITA Clipping Collector, GHU01/GHU02 (191R51-3)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- UNITED SCIENTIFIC The Spillnot(Tm) (SPNT01)
- UNITED SCIENTIFIC Glass Block With Two Frosted Sides, 114M (RGF114)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- ABATRON ABATRON Abosolv WR4QKR Wood Restoration Kit, 4 qt Box (WR4QKR)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- Makita Lab Equipment Parts