Shop All Tool Bags, Backpacks & Totes
Makita
Tool Bag, Black, Blue, Polyester, 10 Pockets
Mfr # 831271-6
Zoro # G208636985
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Blue
- Material Polyester
- Features Constructed with Industrial Fabric for Harsh Jobsite Conditions, Reinforced Handles
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 831271-6
- Zoro # G208636985
- UPC # 088381340977
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12 in |
Overall Height | 11 in |
Height | 11 in |
Overall Width | 12 in |
Overall Depth | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contractor Tool Bag |
Color | Black, Blue |
Material | Polyester |
Features | Constructed with Industrial Fabric for Harsh Jobsite Conditions, Reinforced Handles |
Number of Pockets | 10 |
Closure Type | Zipper |
Includes | 21 in Contractor Tool Bag |
Number of Inside Pockets | 4 |
Number of Outside Pockets | 6 |
Shape | Rectangle |
Description
Contractor Tool Bag, Bag Style Contractor Tool Bag, Material Polyester, Closure Type Zipper, Overall Height 11 in, Overall Depth 21 in, Overall Width 12 in, Overall Diameter Not Applicable, Color Black, Blue, Shape Rectangle, Features Constructed with Industrial Fabric for Harsh Jobsite Conditions, Reinforced Handles, Includes 21 in Contractor Tool Bag, Number of Inside Pockets 4, Number of Outside Pockets 6, Number of Pockets 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32 (C08117)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- RIDGID Two Single Strap, 17 In (32015)
- MAKITA Wide-Mouth Tool Bag, Black/Teal, Canvas, 6 Pockets (831284-7)
- SALISBURY Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- DICKIES 14" Painter's Work Bag (57047)
- MILWAUKEE TOOL Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-20)
- BLACK & DECKER MATRIX(TM) Storage Bag (BDCMTSB)
- Makita Tool Bags, Backpacks & Totes