Shop All Router Accessories
Makita
Tilt Base
Mfr # 198987-9
Zoro # G604845561
Not eligible for select promotions
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Included Fence No
- Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01
- Base Type Tilt
- Product Type Router Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 198987-9
- Zoro # G604845561
- UPC # 088381525848
- Country of Origin China
- Category Router Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Number of Pieces | 1 |
Included Fence | No |
Compatible Manufacturer Model Number | RT0700C, RT0701C, XTR01 |
Base Type | Tilt |
Product Type | Router Base |
Description
Router Base, Base Type Tilt, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Compatible Grainger Model Number 34G802, 436L91, Included Fence No, Number of Pieces 1, Product Type Router Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 (55JA94)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- MAKITA Straight Guide (123058-3)
- MAKITA Offset Base (196093-4)
- MAKITA Straight Guide (193073-1)
- MAKITA Dust Extracting Attachment (193449-2)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- Makita Routers & Accessories