Shop All Shears, Pruners & Loppers
Makita
Telescoping Pole Saw Kit, 10 in, 40V
Mfr # GAU02M1
Zoro # G406171417
product price: $849.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$849.00
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GAU02M1
- Zoro # G406171417
- UPC # 088381757485
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Pole Saw Kit,10 in,40V |
Description
Telescoping Pole Saw Kit,10 in,40V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 15 in x 15 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-12)
- BEST GARDEN 3/4 In. Brass Mid-Hose Mender (GB-013)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Green (60-12424)
- MAKITA Makita Attachments (LE400MP)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- Makita Shears, Pruners & Loppers