Shop All Screwdriver Bits
This Product is Discontinued
Makita
T25, Torx, Power Bit, 2", PK50 (Discontinued)
Mfr # A-99063
Zoro # G1494381
Not eligible for select promotions
This Product is Discontinued
Key Features
- Bit Style Torx(R)
- Finish Manganese Phosphate
- SAE or Metric SAE
- Point Size T25
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99063
- Zoro # G1494381
- UPC # 088381482363
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T25 |
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.