Shop All Cordless Drills
This Product is Discontinued
Makita
Sub-Compact Brushless, 1/2" Drill, 18V, 2Ah (Discontinued)
Mfr # XFD15RB
Zoro # G103076206
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V DC
- Battery Capacity (2) 2.0 Ah
- Brushless Motor Yes
- Series 18V LXT
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD15RB
- Zoro # G103076206
- UPC # 088381733106
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 5 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | (2) 2.0 Ah |
Brushless Motor | Yes |
Series | 18V LXT |
Item | Cordless Drill |
Includes | (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, (2) 18V LXT Lithium-Ion Compact 2.0 Ah Battery (BL1820B) |
Tool Weight | 2.9 lb |
Cordless Drill Class | Subcompact |
Power Source | Cordless |
Drilling Capacity in Wood | 1 7/16 in |
Charger Included | Yes |
Max. Speed | 1,700 RPM |
Minimum Speed | 0 RPM |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Bare Tool; (2) Batteries; (1) Charger; (1) Tool Bag |
Drilling Capacity in Steel | 1/2 in |
Battery Series | 18V LXT |
Built-In Light | Yes |
Number of Speed Settings | 2 |
Variable Speed | Yes |
Handle Material | Rubber |
Description
Cordless Drill, Voltage 18V DC, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, 18V LXT Series, Chuck Size 1/2 in, Tool Weight 2.9 lb, Includes (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, (2) 18V LXT Lithium-Ion Compact 2.0 Ah Battery (BL1820B)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.