Shop All Trimmer Accessories
Makita
String Trimmer Line, 15M .065"
Mfr # 198859-8
Zoro # G7957444
product price: $10.35
/ea
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.065 in
- Length 50 ft
- Includes 15M 0.065 in String Trimmer Line
- Accessory Type String Trimmer Line
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 198859-8
- Zoro # G7957444
- UPC # 088381519588
- Country of Origin Multiple
- Category Trimmer Accessories
Dimensions
Diameter | 0.065 in |
Length | 50 ft |
Overall Length | 49 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Line |
Includes | 15M 0.065 in String Trimmer Line |
Accessory Type | String Trimmer Line |
Material | Nylon |
Compatible Product Type | Cordless String Trimmers |
Compatible Manufacturer Number | RU03Z |
Product Type | String Trimmer Line |
Trimmer Line Shape | Round |
Color | Blue |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Blue, Diameter 0.065 in, Material Nylon, Compatible Manufacturer Number RU03Z, Trimmer Line Shape Round, Overall Length 49 ft, Compatible Grainger Part Number Makita Cordless String Trimmers, Compatible Product Type Cordless String Trimmers, Includes 15M 0.065 in String Trimmer Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Pump for Kubota V1903 Engine 16604-52030, 16604-52032, 19844-52031 (1903-3035)
- GULFSTREAM Sevin-5 Rtu 5% Dust (100547224)
- FISKARS 10 in Carabiner Sliding Saw (92586935J)
- PROSOURCE 6 ft x 8 ft Tarp, Green/Silver (T0608GS140)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- MAKITA Hedge Trimmer Blade Cover, HU06Z (458342-0)
- STENS Silver Streak Trimmer Line, 1155 Ft. (380831)
- Makita Trimmers