Shop All Line Trimmers & Brush Cutters
Makita
String Trimmer Kit, Brushless, 17 in
Mfr # GRU03M1
Zoro # G906170903
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$629.00
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GRU03M1
- Zoro # G906170903
- UPC # 088381750226
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Kit,Brushless,17 in |
Description
String Trimmer Kit,Brushless,17 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Sun Meats Bird Seed 20# (SM20)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.7 lb (570BTS)
- AFTERMARKET Mower Deck Idler Pulley GY20110 Fits John Deere LA100 LA110 LA115 LA135 (GY20629)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-02)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA 36V Brushless String Trimmer with Connector Cable (CRU03Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- Makita Trimmers