Shop All Line Trimmers & Brush Cutters
Makita
String Trimmer, Brushless, 17 in
Mfr # GRU04Z
Zoro # G506170907
product price: $414.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$414.00
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRU04Z
- Zoro # G506170907
- UPC # 088381750271
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer,Brushless,17 in |
Description
String Trimmer,Brushless,17 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE STUDDED T-POST CLIP100PK (440-100)
- MTD Grassbag Asm-21 T (964-04141B)
- ZURN Zurn Pex QTP4T QickTite Test Plug - 3/4" MPT (QTP4T)
- MTD Handle-Drive Vsp S (731-18511)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA 36V Brushless String Trimmer with Connector Cable (CRU03Z)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- Makita Trimmers