Shop All Pump Parts
Makita
Straight Router Guide, # of Pieces 1
Mfr # 199140-0
Zoro # G803927457
product price: $93.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Product Type Straight Router Guide
- Guide Style Straight
- Compatible Manufacturer Model Number SP6000J/J1, SP6000K/K1, XPS01, XPS02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 199140-0
- Zoro # G803927457
- UPC # 088381528672
- Country of Origin China
- Category Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Router Guide |
Number of Pieces | 1 |
Product Type | Straight Router Guide |
Guide Style | Straight |
Compatible Manufacturer Model Number | SP6000J/J1, SP6000K/K1, XPS01, XPS02 |
Description
Straight Router Guide, Compatible Manufacturer Model Number SP6000J/J1, SP6000K/K1, XPS01, XPS02, Guide Style Straight, Number of Pieces 1, Product Type Straight Router Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- GRUNDFOS DDE 6-10 B-PV/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721080)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG26Z)
- MAKITA Guide Rail Clamp, PK2 (191J52-3)
- ALFA LAVAL AC Series Pump Seal Kit (C218/C328-2)
- JOHN CRANE 3.937IN PUMP MECHANICAL SEAL PUMP PARTS AND ACCESSORY (M193450)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 1/2 In NPT (WPX817)
- Makita Pump Parts