Shop All Electric Polishers And Buffers
This Product is Discontinued
Makita
Stone Polisher, 18-1/2 in. L, 8.4 lb. (Discontinued)
Mfr # PC5011CX1
Zoro # G3107916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 2000 to 5500
- Amps 11.0
- Corded/Cordless Corded
- Spindle Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # PC5011CX1
- Zoro # G3107916
- UPC # 088381698740
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Spindle Thread Size | 5/8"-11 |
Tool Length | 18 1/2 in |
size | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stone Polisher |
No Load RPM | 2000 to 5500 |
Amps | 11.0 |
Corded/Cordless | Corded |
Switch Type | Trigger |
Features | Water Flow Valve Conveniently Located, Splash Guard Deflects Water From Operator |
Speed Type | Variable |
Cord | 7 ft |
Handle Design | Rat Tail |
Corded/Banded | Corded |
Includes | Protective Head Cover, Splash Guard, Lock Nut Wrench, Side Handle |
Description
Stone Polisher, Switch Type Trigger, Includes Protective Head Cover, Splash Guard, Lock Nut Wrench, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.