Shop All Step Drill Bits
This Product is Discontinued
Makita
Step Drill Bit 1/4" - 3/4" (Discontinued)
Mfr # 711493-A
Zoro # G3993109
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Number of Pieces 1
- Size Range 1/4 in to 3/4 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 711493-A
- Zoro # G3993109
- UPC # 088381928052
- Country of Origin Switzerland
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 1/4" |
Drill Bit Sizes Included | 1/4 in, 3/4 in |
Maximum Hole Size | 3/4 in |
Minimum Hole Size | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | High Speed Steel |
Number of Pieces | 1 |
Shank Type | Hex |
Impact Rated | No |
Item | Step Drill Bit,1/4" - 3/4" |
Decimal Equivalent | 0.25, 0.75 |
For Tool Type | Impact Drivers |
Primary Material Application | Brass, Plastic, Steel, Wood |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Step Drill Bit,1/4 In. - 3/4 In., High Speed Steel, Bright (Uncoated), 1/4 in to 3/4 in Size Range, Hex, 1/4 in Shank Hex Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.