Shop All Power Saw Accessories
This Product is Discontinued
Makita
Stand, 50-1/2 In.L, 21-1/2 In.W, 12 In.H (Discontinued)
Mfr # 195083-4
Zoro # G4311937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Miter Saws
- Features 5 Position Adjustable Stand, Large Rubber Handle, and Heavy Duty Construction
- Width 21 1/2 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 195083-4
- Zoro # G4311937
- UPC # 088381359412
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 21 1/2 in |
Height | 12 in |
Length | 50 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Miter Saw Stand |
For Use With | All Miter Saws |
Features | 5 Position Adjustable Stand, Large Rubber Handle, and Heavy Duty Construction |
Accessory Type | Miter Saw Stand |
Description
Miter Saw Stand, Length 50 1/2 in, Width 21 1/2 in, Height 12 in, For Use With All Miter Saws, Features 5 Position Adjustable Stand, Large Rubber Handle, and Heavy Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.