Shop All Screwdriver Bits
Makita
SQ3, Square, Power Bit, 6", PK25
Mfr # A-99219
Zoro # G1494302
Not eligible for select promotions
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Tip Size SQ3
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-99219
- Zoro # G1494302
- UPC # 088381482516
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6" |
Point Size | #3 |
Overall Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- T (46790)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03010021)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- Makita Screwdriver Bits