Shop All Screwdriver Bits
Makita
SQ3, Square, Power Bit, 3-1/2"
Mfr # A-96861
Zoro # G1494232
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96861
- Zoro # G1494232
- UPC # 088381460439
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Overall Length | 3-1/2" |
Point Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Fastening Tool Item Type | Power Bits |
Description
SQ3,Square,Power Bit,3-1/2",Package Quantity1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- Makita Screwdriver Bits