Shop All Screwdriver Bits
Makita
SQ3, Square, Power Bit, 2", PK2
Mfr # A-96718
Zoro # G1494287
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47
Not eligible for select promotions
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Tip Size SQ3
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96718
- Zoro # G1494287
- UPC # 088381460286
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Overall Length | 2" |
Point Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Manganese Phosphate |
For Use With | High Torque Impact Drivers and Driver Drills |
SAE or Metric | SAE |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- Makita Screwdriver Bits