Shop All Screwdriver Bits
Makita
SQ3, Square, Power Bit, 12", PK10
Mfr # A-99275
Zoro # G1494208
product price: $61.79
/pk 10, $6.18/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99275
- Zoro # G1494208
- UPC # 088381482578
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 12" |
Point Size | #3 |
Overall Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x3)
- Makita Screwdriver Bits