Shop All Screwdriver Bits
Makita
SQ2, Square, Power Bit, 2", PK2
Mfr # A-96702
Zoro # G1494101
product price: $2.75
/pk 2, $1.38/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96702
- Zoro # G1494101
- UPC # 088381460279
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Overall Length | 2" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 23/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-046-I)
- OTC Slide Hammer Puller, Universal, 5 lb. (1205)
- BOSCH Oscillating Tool Blade (OSM114CC)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 6mm Hex, PK5 (SZ-5-7-6MM-5PK)
- Makita Screwdriver Bits