Shop All Screwdriver Bits
Makita
SQ2, Square, Insert Bit, 1", PK250
Mfr # A-97330-10
Zoro # G1494269
product price: $149.99
/pk 250, $0.60/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Tip Size SQ2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-97330-10
- Zoro # G1494269
- UPC # 088381461429
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Fastening Tool Item Type | Insert Bits |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- DRILL AMERICA 7/16"-14x6" HSS Pulley Tap (DWTET6X7/16-14)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- Makita Screwdriver Bits