Shop All Screwdriver Bits
Makita
SQ1, Square, Power Bit, 6", PK25
Mfr # A-99194
Zoro # G1494040
product price: $57.35
/pk 25, $2.29/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ1
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99194
- Zoro # G1494040
- UPC # 088381482493
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6" |
Overall Length | 6" |
Point Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- Makita Screwdriver Bits