Shop All Screwdriver Bits
Makita
SQ1, Square, Power Bit, 12", PK10
Mfr # A-99253
Zoro # G1493998
product price: $56.79
/pk 10, $5.68/ea
Not eligible for select promotions
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Tip Size SQ1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99253
- Zoro # G1493998
- UPC # 088381482554
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 12" |
Point Size | #1 |
Overall Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- BIG HORN 16.5" Dia. Clear Plastic Dust Collection Bag 26" x 47" - Replaces Powermatic 1791087, PK 5 (11785)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- Makita Screwdriver Bits