Shop All Screwdriver Bits
Makita
SQ1, Square, Insert Bit, 1", PK2
Mfr # A-96506
Zoro # G1494068
product price: $1.89
/pk 2, $0.95/ea
Sold in multiples of 5 for $9.45
Not eligible for select promotions
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Tip Size SQ1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96506
- Zoro # G1494068
- UPC # 088381460071
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Point Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Fastening Tool Item Type | Insert Bits |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 18" Folding Tool (WF18)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- Makita Screwdrivers and Nutdrivers