Shop All Masonry Drill Bits
Makita
Spline Bit, 4-Cutter, 1-3/8" x 16"
Mfr # 711452-A
Zoro # G3999731
product price: $88.05
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 711452-A
- Zoro # G3999731
- UPC # 088381912273
- Country of Origin Germany
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit,4-Cutter,1-3/8" x 16" |
Description
Spline Bit,4-Cutter,1-3/8 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- GEDORE Fixed Spanner Wrench, 34 to 36mm Capacity (40 Z 34-36)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- DRILL AMERICA 3/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/8)
- Makita Drill Bits