Shop All Thermoplastic Welding Rods
Makita
Speed Welding Nozzle
Mfr # PR00000039
Zoro # G7495364
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Application Pinpoint Heat
- For Use With 43DH74
- Temp. Range (F) 122 to 1202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000039
- Zoro # G7495364
- UPC # 088381528030
- Country of Origin China
- Category Thermoplastic Welding Rods
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speed Welding Rod |
Material | Stainless Steel |
Application | Pinpoint Heat |
For Use With | 43DH74 |
Temp. Range (F) | 122 to 1202 |
Type | Attachment |
Includes | Speed Welding Nozzle |
Tool Compatibility | PR00000034 |
Material Application | Plastic |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Number of Pieces | 1 |
Nozzle Type | Welder |
Compatible Grainger Part Number | 55FD08 |
Description
Speed Welding Rod, Nozzle Type Welder, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Speed Welding Nozzle, Material Application Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- TEMPIL Temperature Indicator Stick, 600 deg. F (28047)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/8"x36", 1lb Tube (SILBRZ-125-01T)
- VORTEX Polypropylene Plastic Welding Rods - 16 Piece (VO2494421)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- SEELYE Welding Rod, ABS, 3/16 In, White, PK22 (900-10043)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- BLUE DEMON Aluminum Tig Welding Rod, 5/32"x36"x10lb (ER4043-156-10T)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni55, 3/32x36", 1lb (ERNI55-094-01T)
- Makita Thermoplastic Welding Rods