Shop All Pneumatic Parts
Makita
Spanner Wrench, For Hole Puncher
Mfr # SC00000166
Zoro # G900677910
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. XPP01T1K
- Compatible with Manufacturer Part Number XPP01T1K, XPP01ZK
- Compatible with Product Type Hole Puncher
- Accessory Type Spanner Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # SC00000166
- Zoro # G900677910
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Spanner Wrench |
For Use With | Mfr. No. XPP01T1K |
Compatible with Manufacturer Part Number | XPP01T1K, XPP01ZK |
Compatible with Product Type | Hole Puncher |
Accessory Type | Spanner Wrench |
Compatible Grainger Part Number | 349JJ5, 349JJ6 |
Description
Spanner Wrench, Accessory Type Spanner Wrench, Compatible with Manufacturer Part Number XPP01T1K, XPP01ZK, Compatible with Grainger Part Number 349JJ5, 349JJ6, Compatible with Product Type Hole Puncher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- ENERPAC Simplex Ball 14 In In (92549)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 7/8)
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- DYNABRADE Vacuum, Conversion Kit, 5" (57121)
- HOUSE 0.25 in. Dynaswivel Npt Air Line Connector (HO846369)
- 3M Electric ROS Drop In Motor, 6 In 3/32 in Orbit 55436, 1/pk (55436)
- SPEEDAIRE Planet Carrier (TT137925G)
- 3M Roloc Spindle B0406, 1/pk (B0406)
- DYNABRADE Rotor (55025)
- DYNABRADE Drive Wheel (15118)
- Makita Pneumatic Parts