Shop All Solid Spade Drill Bits
Makita
Spade Bit, 5/8" x 16"
Mfr # 714150-A
Zoro # G3992460
product price: $13.19
/ea
Not eligible for select promotions
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 714150-A
- Zoro # G3992460
- UPC # 088381928922
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/8" |
Shank Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Bit,5/8" x 16" |
Description
Spade Bit,5/8 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- BOSCH Spade Drill Bit Set, 12Piece, Carbon Steel (DSB5012)
- IRWIN Adjustable Spade Bit (45002)
- SURTEK 58 Spade Style Drill Bit For Wood (BP5/8)
- Makita Drill Bits