Shop All Socket Adapters
Makita
Socket Adapter, SAE
Mfr # A-99409
Zoro # G1493377
product price: $58.69
/pk 10, $5.87/ea
Not eligible for select promotions
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With For Use With High Torque Impact Drivers and Driver-Drills
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99409
- Zoro # G1493377
- UPC # 088381482707
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | For Use With High Torque Impact Drivers and Driver-Drills |
Number of Points | 4 |
Output Drive Type | Square |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Extractor, No. 3 (80939)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- MAKITA Socket Adapter, SAE (A-99378)
- KD TOOLS Adapter Set, 4 pcs. (81217)
- KO-KEN Universal Joint 1/2 Square 55.8mm Z-series 1/2 Sq. Drive (4771Z)
- KD TOOLS Female 1/4" x 3/8" M Adapter (81127)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5260-02BLS)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- Makita Sockets & Ratchets