Shop All Socket Adapters
Makita
Socket Adapter, SAE
Mfr # A-99384
Zoro # G1492990
product price: $62.39
/pk 10, $6.24/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- For Use With For Use With High Torque Impact Drivers and Driver-Drills
- Output Drive Size 1/4"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99384
- Zoro # G1492990
- UPC # 088381482684
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | For Use With High Torque Impact Drivers and Driver-Drills |
Output Drive Type | Square |
Number of Points | 4 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Long Nose Locking Pliers 6in (ST71301ST)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (1843185)
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- MAKITA Socket Adapter, 3/8"X12", PK10 (A-99415)
- MAKITA Socket Adapter, SAE (A-99378)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- TEKTON 1/2" Drive Adapter, SAE (SHA24103)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-214)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- Makita Socket Adapters