Shop All Socket Adapters
Makita
Socket Adapter, 3/8"X12", PK10
Mfr # A-99415
Zoro # G1493121
product price: $82.89
/pk 10, $8.29/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- For Use With For Use With High Torque Impact Drivers and Driver-Drills
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99415
- Zoro # G1493121
- UPC # 088381482714
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | For Use With High Torque Impact Drivers and Driver-Drills |
Output Drive Type | Square |
Number of Points | 4 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4pc Pry Bar Set (W2020)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HCFC2041B10)
- MAKITA Socket Adapter, SAE (A-99378)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- GREY PNEUMATIC SKT #5 SPLINE F X 1" M ADAPTER W/ FRICTI (GP5009AB)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- Makita Socket Adapters