Shop All Nut Setters and Bit Holders
Makita
Socket Adapter 3/8" x 2" , PK10
Mfr # A-99390
Zoro # G603876351
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-99390
- Zoro # G603876351
- UPC # 088381482691
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Adapter 3/8" x 2" ,PK10 |
Description
Socket Adapter 3/8 In. x 2 In. ,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 21LXP Pin Nailer (SP EA0351)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 8-Inch (213-8NE-EINS)
- MAKITA 9/16" x 6" Hollow Socket (B-43309)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- VIM PRODUCTS VIM Tools Locking Bit Holder 1/4 in. (HL414)
- Makita Nut Setters and Bit Holders