Shop All Angle Grinders & Accessories
Makita
Sjsii Angle Grinder 5
Mfr # GA5093
Zoro # G410516754
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA5093
- Zoro # G410516754
- UPC # 088381771740
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Sjsii Angle Grinder 5" |
Description
Sjsii Angle Grinder 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" A-N Connector Adjustable Joint Pliers (52910N)
- DRILL AMERICA #25 Cobalt Jobber Length Drill Bit (DWDCO25)
- REGAL CUTTING TOOLS Drill and Tap, #8-32 NC, HSG, 2FL, CT and D (007512AS)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- MAKITA 4-1/2" SJS™II Angle Grinder, 12.0A, Slide, Lock-On (GA4542C)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- Makita Grinders & Accessories