Shop All Air Nailers & Staplers
Makita
Siding Coil Nailer, 15 deg., 2-1/2
Mfr # AN613
Zoro # G800443509
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Collation angle 15 Degrees
- Collation Type Wire
- Tool Weight 5.1 lb
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # AN613
- Zoro # G800443509
- UPC # 088381897525
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Overall Length | 10 3/4 in |
Overall Width | 5 in |
Depth Control | Yes |
For Nail Length Range | 1 1/2 in to 2 1/2 in |
Overall Height | 12 1/2 in |
For Nail Shank Diameter | 0.090 in to 0.099 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 3.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Makita, Firing Mode Combination, Tip Smooth Tip, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Offset Round, For Nail Length Range 1 1/2 in to 2 1/2 in, For Nail Shank Diameter 0.090 in to 0.099 in, Nail Gun Type Siding
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/32"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2910-P25)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- MAKITA Brad Nailer, 100 Magazine, 5/8 to 2 in Fastener, 2 scfm Air (AF506)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- BOSTITCH Pneu Coil Roof Nailer (RN46-1)
- METABO HPT Pro Brad Nailer Kit 18Ga (NT50A5M)
- METABO HPT AIR COIL NAILER 3-1/4"" (NV83A5M)
- Makita Air Nailers & Staplers