Shop All Rotary Hammer Accessories
This Product is Discontinued
Makita
Side Handle, For LXPH03 (Discontinued)
Mfr # 126131-8
Zoro # G3996119
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
- Cutting Direction Right Hand
- Primary Material Application Concrete, Masonry
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 126131-8
- Zoro # G3996119
- UPC # 088381415545
- Country of Origin China
- Category Rotary Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Handle,For LXPH03 |
Impact Rated | No |
Cutting Direction | Right Hand |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Shank Type - Machining | Straight |
For Tool Type | Rotary Drill |
Description
Side Handle,For LXPH03, Shank Type - Machining Straight, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.