Shop All Rotary Hammer Accessories
This Product is Discontinued
Makita
Side Handle, For GD0800C (Discontinued)
Mfr # 192985-5
Zoro # G3996091
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impact Rated No
- For Tool Type Rotary Drill
- Material - Machining Steel
- Shank Type - Machining Straight
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 192985-5
- Zoro # G3996091
- Country of Origin Japan
- Category Rotary Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Handle,For GD0800C |
Impact Rated | No |
For Tool Type | Rotary Drill |
Material - Machining | Steel |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Description
Side Handle,For GD0800C, Shank Type - Machining Straight, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.