Shop All Auger Drill Bits
Makita
Ship Auger Bit, 1/2" x 6"
Mfr # D-35695
Zoro # G3992786
original price:
$19.45
5% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/2"
- Shank Size 1/2"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-35695
- Zoro # G3992786
- UPC # 0883813707768
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Overall Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ship Auger Bit,1/2" x 6" |
Description
Ship Auger Bit,1/2 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- MILWAUKEE TOOL 18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK (48-39-0572)
- BON TOOL Concrete Placer, Aluminum No Hook/Brace, 60" Aluminum Handle (22-319)
- PROSKIT Ergo-Lunar Crimper Open Barrel Contacts (300-120)
- MAKITA Ship Auger Bit, 13/16" x 18" (D-35900)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3010)
- IRWIN Bit Speedbor Max 3/4X6 (3041004)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- Makita Auger Drill Bits