Shop All Auger Drill Bits
Makita
Ship Auger Bit, 1-1/16" x 18"
Mfr # D-35944
Zoro # G3992759
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/16"
- Shank Size 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-35944
- Zoro # G3992759
- UPC # 088381371025
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/16" |
Shank Size | 1-1/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ship Auger Bit,1-1/16" x 18" |
Description
Ship Auger Bit,1-1/16 In. x 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 7/8x17x21 in., 4-Cutter (83710)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- MAKITA Ship Auger Bit, 13/16" x 18" (D-35900)
- IRWIN Auger Bits (49912)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1030)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 5/8" (1779139)
- Makita Auger Drill Bits