Shop All Electric Shears
Makita
Shear Kit, 18V DC, 18 ga, 5.1 lb
Mfr # XSJ04T
Zoro # G301866456
product price: $649.00
/ea
Free Shipping & Returns
$649.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Speed Range 0 to 3,000 stroke/min
- Series LXT
- Includes Belt Clip, Hex Wrench, Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSJ04T
- Zoro # G301866456
- UPC # 088381722919
- Country of Origin China
- Category Electric Shears
Dimensions
Overall Length | 13 1/8 in |
Minimum Cutting Radius | 3 in |
Description
Shear Kit, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Single Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 5 Ah, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. BL1850B, Battery Series LXT, Number of Batteries Included 2, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-3/4" (PT06677J)
- TRIM Coolant Mixer (C390/54)
- OX TOOLS Pro Ultrastrike Brick Hammer 20oz (OX-P086920)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- MAKITA 10 Gauge Shear (JS3201)
- MAKITA Fiber Cement Shear (JS8000)
- MAKITA 16 Gauge Shear (JS1602)
- MAKITA 18 Gauge Straight Shear (JS1300)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- MAKITA 16 Gauge Nibbler (JN1601)
- MAKITA 10 Gauge Nibbler (JN3201)
- Makita Power Shears