Shop All Electric Shears
Makita
Shear Kit, 14 ga, 5.5 lb
Mfr # XSJ03T
Zoro # G201866464
product price: $637.00
/ea
Free Shipping & Returns
$637.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Speed Range 0 to 3,000 stroke/min
- Handle Type Pistol Grip
- Series LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSJ03T
- Zoro # G201866464
- UPC # 088381722926
- Country of Origin China
- Category Electric Shears
Dimensions
Overall Length | 13 5/8 in |
Minimum Cutting Radius | 7 in |
Description
Shear Kit, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 7 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 5 Ah, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. BL1850B, Battery Series LXT, Number of Batteries Included 2, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FRAMING NLR 3-1/4""PS D/A (NR83A5M)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- BIG HORN Multi Use Rule and Gage (19207)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- MAKITA 18 Gauge Straight Shear (JS1300)
- MAKITA Fiber Cement Shear (JS8000)
- MAKITA 16 Gauge Nibbler (JN1601)
- MAKITA 10 Gauge Nibbler (JN3201)
- MAKITA 16 Gauge Shear (JS1602)
- MALCO Turboshear-Corrugated Metal (TSCM)
- Makita Power Shears